Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P9138C 1-1/2" x 15" Waste Arm with Hi-Line - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Dearborn Brass P9138C 1-1/2" x 15" Waste Arm with Hi-Line - Pkg Qty 25

Item #: WBB1593070

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 50/25 ($204.00)

$4.08 each

Sold in packages of 25

Price: $102.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P9138C 1-1/2" x 15" Waste Arm with Hi-Line

Dearborn Brass plastic tubular waste arms are designed for use in tubular drain applications.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONPolypropylene Plastic
    • MANUFACTURER PART NUMBERP9138C
    • PACKAGE QUANTITY25
    • DESCRIPTIONWaste Arm w/ Hi-Line
    • SIZE1-1/2" x 15"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!