Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P9704DFB 1-1/2" P-Trap with Threaded PVC Adapter & Deep Flange, Bagged - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Dearborn Brass P9704DFB 1-1/2" P-Trap with Threaded PVC Adapter & Deep Flange, Bagged - Pkg Qty 50

Item #: WBB1594095

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 100/50 ($145.00)

$1.45 each

Sold in packages of 50

Price: $72.50
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P9704DFB 1-1/2" P-Trap with Threaded PVC Adapter & Deep Flange, Bagged

Dearborn brass Plastic Tubular P-traps are designed fror use in tubular drain applications. Options include Deep Flange, Solvent weld, or threaded PVC adapter.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONPolypropylene Plastic
    • MANUFACTURER PART NUMBERP9704DFB
    • PACKAGE QUANTITY50
    • DESCRIPTIONP-Trap with Threaded PVC Adapter & Deep Flange Bagged
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!