Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass PP9817BD 1-1/2" x 8" Branch Tailpiece, Hi-Line/ Slip Joint Combo Top 3/4" Branch - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Dearborn Brass PP9817BD 1-1/2" x 8" Branch Tailpiece, Hi-Line/ Slip Joint Combo Top 3/4" Branch - Pkg Qty 25

Item #: WBB1593448

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 75/25 ($176.25)

$2.35 each

Sold in packages of 25

Price: $58.75
Product Information
Customer Review
Product Q&A
Dearborn Brass PP9817BD 1-1/2" x 8" Branch Tailpiece, Hi-Line/ Slip Joint Combo Top 3/4" Branch

Dearborn Brass Plastic Tubular Branch Tailpiece with Slip JointTop is designed for use in tubular drain applications. Options include 1/2" or 3/4" Branch and True Blue Premium Washer for superior sealing. Available in white or black polypropylene plastic.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONPolypropylene Plastic
    • MANUFACTURER PART NUMBERPP9817BD
    • PACKAGE QUANTITY25
    • DESCRIPTIONBranch Tailpiece Hi-Line/ Slip Joint Combition Top w/ 3/4" Branch
    • SIZE1-1/2" x 8"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!