Oasis Hot, Cold, Room Temperature POU Countertop Water Cooler

Rollover image to zoom in

Click image to enlarge

Oasis Hot, Cold, Room Temperature POU Countertop Water Cooler

Item #: WBB2241897

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 342.95
Product Information
Customer Review
Product Q&A
Hot, Cold, Room Temperature POU Countertop Water Cooler

  • Hot, Cold and Room Temp from a single dispense point
  • Polymer cabinet won’t rust or scratch countertop
  • POU countertop can connect to a filtration or RO system
  • Two options for dispensing: Choose from 3 pre-select cup sizes
  • or any size dispense
  • Less than 17” tall so that it will fit under kitchen cabinets
  • Extra high 11” dispense height makes it easy to fill large sport bottles
  • Commercial cooling capacity; compressor-driven refrigeration system
  • Removable drip tray
  • Certified to NSF/ANSI 372 for low lead content
  • Energy Star certified
  • UL Listed
  • 3 year limited warranty
  • Model:
  • Tri-Temp: POU1ACTHSK


Product Specifications

    • BRANDOasis
    • MANUFACTURERS PART NUMBERPOU1ACTHSK
    • COLOR FINISHBlack Satin Cabinet and Polished Gray Trim
    • REFRIGERATEDYes
    • TYPE304 SS
    • WIDTH INCHES13-1/4
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES16-15/16
    • WEIGHT LBS30
    • AMPS5.5
    • VOLTAGE115
    • HERTZ60
    • INSTALLATION TYPEPoint of Use
    • FOR OUTDOOR USENo
    • RESERVOIR CAPACITY.4 Gallons
    • HORSEPOWER1/20
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!