discount codeFree shipping over 300

Applied at checkout

Aquaverve Bottleless Pacifik Model Commercial Cold Water Cooler W/ Filtration - White W/ Black Trim

Aquaverve Bottleless Pacifik Model Commercial Cold Water Cooler W/ Filtration - White W/ Black Trim

Item #: WBB1706761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $646.00

Quantity

Popular item in this category

Customers Also Viewed

Aquaverve BTLSLSPC101P-01 Pacifik Commercial Bottleless Cold Water Cooler W/ Filtration - White

No drain required - 3,000 gallon rated capacity. Compressor cooled stainless steel reservoir. Built-in filtration, high-tech HDPE durable long lasting cabinet,white with black trim & matching cover, high-flow faucets,compressor cooled stainless water tank.

Product Specifications

  • BRANDAquaverve
  • MANUFACTURERS PART NUMBERBTLSLSPC101P-01
  • COLOR FINISHWhite W/ Black Trim
  • FILTERYes
  • REFRIGERATEDNo
  • STYLEPoint of Use
  • TYPECold
  • WIDTH INCHES11-3/4
  • DEPTH INCHES13-1/2
  • HEIGHT INCHES58
  • WEIGHT LBS45
  • VOLTAGE115
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • SERIESPacifik
  • CONSTRUCTIONHDPE w/ Stainless Reservoir
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaverve Bottleless Pacifik Model Commercial Cold Water Cooler W/ Filtration - White W/ Black Trim

Aquaverve Bottleless Pacifik Model Commercial Cold Water Cooler W/ Filtration - White W/ Black Trim

Item #: WBB1706761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top