discount codeFree shipping over 300

Applied at checkout

Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Grey Trim

Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Grey Trim

Item #: WBB1706863

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $283.95

Quantity

Popular item in this category

Customers Also Viewed

Aquaverve FC101B-01-B1120-18 Fahrenheit Commercial Room Temp/Cold Water Cooler - White W/ Grey Trim

Durable High-density polyethylene long lasting white cabinet with galveston grey trim. Fits all industry standard 3 & 5 gallon plastic water bottles.

Product Specifications

  • BRANDAquaverve
  • MANUFACTURERS PART NUMBERFC101B-01-B1120-18
  • COLOR FINISHWhite W/ Grey Trim
  • FILTERNo
  • REFRIGERATEDNo
  • STYLEBottle
  • TYPERoom Temperature, Cold
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES51
  • WEIGHT LBS30
  • VOLTAGE115
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • Load TypeTop
  • SERIESFahrenheit
  • CONSTRUCTIONHDPE w/ Stainless Reservoir
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Susan R

    Date: September 22, 2017

    Fast and as advertised
    Your review:
    The cooler was here promptly and is exactly what I wanted. Thank you
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Grey Trim

Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Grey Trim

Item #: WBB1706863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top