discount codeFree shipping over 300

Applied at checkout

Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - Black Silver Trim

Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - Black Silver Trim

Item #: WBB1706873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $289.95

Quantity

Popular item in this category

Customers Also Viewed

Aquaverve FC101B-02-B1120-97 Fahrenheit Commercial Room Temp/Cold Water Cooler - Black Silver Trim

Durable High-density polyethylene long lasting black cabinet with silver metallic trim. Fits all industry standard 3 & 5 gallon plastic water bottles.

Product Specifications

  • BRANDAquaverve
  • MANUFACTURERS PART NUMBERFC101B-02-B1120-97
  • COLOR FINISHBlack W/ Silver Trim
  • FILTERNo
  • REFRIGERATEDNo
  • STYLEBottle
  • TYPERoom Temperature, Cold
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES51
  • WEIGHT LBS30
  • VOLTAGE115
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • Load TypeTop
  • SERIESFahrenheit
  • CONSTRUCTIONHDPE w/ Stainless Reservoir
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - Black Silver Trim

Aquaverve Fahrenheit Model Commercial Room Temp/Cold Bottled Water Cooler - Black Silver Trim

Item #: WBB1706873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top