discount codeFree shipping over 300

Applied at checkout

Aquaverve Pacifik Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Black Trim

Aquaverve Pacifik Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Black Trim

Item #: WBB1706846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $380.95

Quantity

Popular item in this category

Customers Also Viewed

Aquaverve PC101B-01 Pacifik Commercial Room Temperature/Cold Water Cooler Dispenser - White

High-tech HDPE durable long lasting cabinet, white with black trim, high-flow faucets. Fits all industry standard 3 & 5 gallon plastic water bottles.

Product Specifications

  • BRANDAquaverve
  • MANUFACTURERS PART NUMBERPC101B-01
  • COLOR FINISHWhite W/ Black Trim
  • FILTERNo
  • REFRIGERATEDNo
  • STYLEBottle
  • TYPERoom Temperature, Cold
  • WIDTH INCHES11-3/4
  • DEPTH INCHES13-1/2
  • HEIGHT INCHES58
  • WEIGHT LBS40
  • VOLTAGE115
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • Load TypeTop
  • SERIESPacifik
  • CONSTRUCTIONHDPE w/ Stainless Reservoir
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaverve Pacifik Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Black Trim

Aquaverve Pacifik Model Commercial Room Temp/Cold Bottled Water Cooler - White W/ Black Trim

Item #: WBB1706846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top