discount codeFree shipping over 300

Applied at checkout

Aquaverve S2 Model Polished Stainless Steel Commercial Hot/Cold Bottled Water Cooler Dispenser

Aquaverve S2 Model Polished Stainless Steel Commercial Hot/Cold Bottled Water Cooler Dispenser

Item #: WBB1706842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$868.00 up to 1% OFF

Price: $861.00

Quantity

Popular item in this category

Customers Also Viewed

Aquaverve SH101B-98 S2 Polished Stainless Steel Commercial Hot/Cold Water Cooler Dispenser

Compressor cooled stainless steel water reservoir. Fits all industry standard 3 & 5 gallon plastic water bottles. Hot/Cold with matching stainless steel bottle cover.

Product Specifications

  • BRANDAquaverve
  • MANUFACTURERS PART NUMBERSH101B-98
  • COLOR FINISHStainless Steel
  • FILTERNo
  • REFRIGERATEDNo
  • STYLEBottle
  • TYPEHot, Cold
  • WIDTH INCHES12-5/8
  • DEPTH INCHES12-5/8
  • HEIGHT INCHES52
  • WEIGHT LBS45
  • VOLTAGE115
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • Load TypeTop
  • SERIESS2
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aquaverve S2 Model Polished Stainless Steel Commercial Hot/Cold Bottled Water Cooler Dispenser

Aquaverve S2 Model Polished Stainless Steel Commercial Hot/Cold Bottled Water Cooler Dispenser

Item #: WBB1706842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top