Halsey Taylor Contour™ Barrier-Free Fountain, HRF-E FTN
See all 14 items in product family

Halsey Taylor Contour™ Barrier-Free Fountain, HRF-E FTN

Item #: WBB442769

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,132.00 Save up to 24%
Price: $ 855.00
Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Contour™ Barrier-Free Fountain
HRF-E FTN

Face-mounted fountain, one-piece, non-corrosive stainless steel number 300 series with brushed satin finish. Contour formed basin with softly rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Freeze-Resistant Valve System
Freeze-Resistant system features box that installs behind non-freezing wall for housing water connection from the stop to the strainer.

Bubbler
Vandal-resistant bubbler is one-piece, chrome-plated, and is secured to fountain with anti-rotation mounting system. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing into Freeze-Resistant box

Drain Outlet
1-1/4 waste outlet located in Freeze-Resistant valve system.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHRF-E FTN
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • TYPESingle-Extended
    • WIDTH INCHES12-1/8
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES6-1/2
    • WEIGHT LBS41
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • WATER SUPPLY INCHES3/8
    • MODEL #HRF-E FTN
    • COOLER/FOUNTAIN ACTIVATIONFront Push Button
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/4
    • SHAPERound
    • VANDAL RESISTANT BUBBLERNo
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!