Halsey Taylor Contour™ Barrier-Free Fountain w/ Back Panel, HRF-EBP FTN
See all 17 items in product family

Halsey Taylor Contour™ Barrier-Free Fountain w/ Back Panel, HRF-EBP FTN

Item #: WBB442795

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,424.00 Save up to 26%
Price: $ 1,050.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Contour™Barrier-Free Fountain With Back Panel
HRF-EBP FTN

Face-mounted fountain, one-piece, non-corrosive stainless steel number 300 series with brushed satin finish. Contour formed basin with softly rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Exclusive one-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting. PANEL Constructed of stainless steel, No. 300 series with satin finish.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHRF-EBP FTN
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • TYPESingle-Extended
    • WIDTH INCHES19-3/4
    • DEPTH INCHES18
    • HEIGHT INCHES20-3/8
    • WEIGHT LBS29
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • CHILD ADA CERTIFIEDNo
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • VANDAL RESISTANT BUBBLERNo
    • WATER SUPPLY INCHES3/8
    • MODEL #HRF-EBP FTN
    • FREEZE/FROST RESISTANTNo
    • BASIN HEIGHT INCHES6-1/2
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/4
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!