Halsey Taylor Contour™ Bi-Level Reverse Barrier-Free Fountain, HDFF-BLEBP FTN
See all 17 items in product family

Halsey Taylor Contour™ Bi-Level Reverse Barrier-Free Fountain, HDFF-BLEBP FTN

Item #: WBB442855

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,256.00 Save up to 28%
Price: $ 2,329.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Heavy Duty Contour™ Bi-Level Reverse Barrier-Free Fountain
HDFF-BLREBP FTN

Two face-mounted 14 gauge heavy duty fountains, one-piece, non-corrosive stainless steel number 300 series with brushed satin finish and one piece vandal resistant drain. Larger seamless drawn contour-formed basins with softly rounded corners and edges reduce splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act. Barrier walls required or apron installation to meet 27 cane touch prerequisite.

Bubbler
Vandal resistant bubbler is one-piece chrome plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Panels
Back panel constructed of stainless steel, No. 300 series with satin finish. Solid 14 gauge heavy duty stainless steel underplate and vandal resistant pinned torx screws. 1/4 thick heavy duty stainless steel mounting backplate on fountain arm.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering and can be adjusted from front pushbutton. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERVR Bubbler
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHStainless Steel
    • CONSTRUCTION14 Ga. Stainless Steel
    • DEPTH INCHES18-3/4
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES20-3/8
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERHDFF-BLR-EBP FTN
    • MODEL #HDFF-BLR-EBP FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Left)
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • TYPEBi-Level Reversed (Adult ADA only)
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS80
    • WIDTH INCHES38-1/2
    • BASIN HEIGHT INCHES6-1/2
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!