Haws "Hi-Lo" Barrier-Free Wall Mounted SS Drinking Fountains
See all 11 items in product family

Haws "Hi-Lo" Barrier-Free Wall Mounted SS Drinking Fountains

Item #: WBB231271

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,565.00 Save up to 21%
Qty Price
1-2 $2,264.00 ea.
3+ $2,018.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
This Haws® barrier free "Hi-Lo" drinking fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. Wall mounted swirl bowl design allows it to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging vandals. 18 gauge Type 304 Stainless Steel construction and specialized mounting plate offer a well constructed sturdy fountain. Polished chrome-plated brass vandal-resistant bubbler heads with integral laminar anti-squirt flow eliminate water splash. Beautiful satin finish resists stains and corrosion. "Hi-Lo" design allows for twice the users as regular fountains and suits the needs for various user heights. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONFront Bush Putton
    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHStainless Steel
    • CONSTRUCTION18 Ga. Stainless Steel
    • DEPTH INCHES19
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES17
    • INSTALLATION TYPEWall
    • LENGTH INCHES19
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1011
    • NUMBER OF STATIONS2 (Lower On Right)
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • WEIGHT LBS60
    • WIDTH INCHES32
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!