Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Free-Standing Cooler, SCWT14A-Q (PV)
See all 7 items in product family

Halsey Taylor Free-Standing Cooler, SCWT14A-Q (PV)

Item #: WBB442659

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,630.00 Save up to 28%
Price: $ 1,178.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Deluxe Free-Standing Cooler
SCWT14A-Q (PV)

Self-contained, electric refrigerated, free-standing water cooler designed to be easily accessible to able-bodied individuals. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient.

Cabinet
Heavy-gauge vinyl clad steel. Resistant to wear, moisture, perspiration, heat, and sunlight. Optional Stainless Steel is available.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage.

Bubbler
Exclusive one-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Temperature Control
Positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50° F Adjustable ±5° F.

Storage Tank
Non-pressurized stainless steel evaporator/storage tank for long life. Waterways are certified to NSF/ANSI 61, far exceeding the requirements of the Safe Drinking Water Act.

Refrigeration System
Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Protected by Halsey Taylor's Limited 5 Year Warranty.

Ventilation
Insure proper ventilation by maintaining 6 (152mm) clearance from cabinet louvers to wall.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERSCWT14A-Q (PV)
    • COLOR FINISHPlatinum
    • FILTERNo
    • REFRIGERATEDYes
    • WIDTH INCHES16
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES40
    • WEIGHT LBS76
    • AMPS7.2
    • VOLTAGE115
    • WATTAGE690
    • GALLONS PER HOUR16.3
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • HERTZ60Hz
    • INSTALLATION TYPEFloor
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • GLASS FILLERNo
    • WATER SUPPLY INCHES3/8
    • MODEL #SCWT14A-Q (PV)
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/4
    • FOOT PEDALNo
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!