Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Stainless Steel

Elkay Space-Ette Floor Water Cooler, Fd70010l1z

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Elkay Space-Ette Floor Water Cooler, Fd70010l1z

Item #: WBB384204

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,370.00 Save up to 48%
Price: $ 710.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elkay Space-Ette Floor Cooler, FD70010L1Z
FLOOR Space-Ette

  • Floor Mount
  • Flow Rate: 9.8 GPH
  • Light Gray Granite
Self-contained, electric refrigerated floor model water cooler. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. This model furnished with hermetically sealed combination tank-tube type cooling unit enclosed in cabinet. Cabinet design allows for flush to wall installation. Removable front panel and cabinet sides are Light Gray Vinyl. Non-pressurized tank system is standard. Non-pressurized water tank is located after bubbler valve, so that tank is subject to line pressure only when valve button is pressed. No lead design. This water cooler complies with the lead-free definition in the Safe Drinking Water Act of 1986 and Lead Contamination Control Act of 1988. Hermetically sealed, reciprocating type, 115V, 60 Hertz single phase motor. Sealed-in lifetime oil supply. Equipped with electric cord and three prong molded rubber plug. Cabinet wrapper supports fountain top and all working mechanisms. Removable front panel and cabinet sides are Sandalwood vinyl. 5 year manufacturer's limited warranty on the refrigeration system of the unit. Electrical components and water system are warranted for 12 months from date of installation.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

    • ACCESS PANELNo
    • ADA CERTIFIEDNo
    • AMPS6.8
    • ANSI CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray Granite
    • DEPTH INCHES12
    • FILTERNo
    • FOOT PEDALNo
    • FREEZE/FROST RESISTANTNo
    • GALLONS PER HOUR9.8
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
    • HEIGHT INCHES38
    • HERTZ60
    • INSTALLATION TYPEFloor
    • LOUVER SCREENNo
    • MANUFACTURERS PART NUMBERFD70010L1Z
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WALL PLATENo
    • WEIGHT LBS64
    • WIDTH INCHES12
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!