Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Bi-Level I/O Barrier-Free Cooler, HVR8-S-BL-FR ADA
See all 14 items in product family

Halsey Taylor Bi-Level I/O Barrier-Free Cooler, HVR8-S-BL-FR ADA

Item #: WBB442808

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,392.00 Save up to 34%
Price: $ 2,247.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Bi Level Vandal-Resistant Indoor/Outdoor Barrier-Free Cooler
HVR8-S-BL-FR ADA

Self-contained, electric refrigerated, bi-level wall-mounted water cooler designed to be easily accessible to physically challenged individuals. When properly installed, unit on right side meets state and federal requirements for both children or adults as defined by the Americans with Disabilities Act. Unit is certified to NSF/ANSI 61, and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient. Unit is UL listed for indoor and outdoor service.

Cabinet
Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage.

Bubbler
Vandal-resistant bubbler is one-piece, chrome-plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Temperature Control
Positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50° F Adjustable ± 5° F.

Storage Tank
Stainless steel evaporator/storage tank for long life. Waterways are certified to NSF/ANSI 61, far exceeding the requirements of the Safe Drinking Water Act.

Refrigeration System
Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Protected by Halsey Taylor's Limited 5 Year Warranty.

Ventilation
Insure proper ventilation by maintaining 6 (152mm) minimum clearance from cabinet louvers to wall.

Documents

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • ADA CERTIFIEDYes
    • AMPS6.2
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERAll include VR bubbler
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES18-5/8
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • GALLONS PER HOUR14
    • HEIGHT INCHES37-1/2
    • HERTZ60Hz
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBERHVR8-S-BL-FR ADA
    • MODEL #HVR8-S-BL-FR ADA
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS2 (Lower On Right)
    • OUTLET1-1/4
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • TYPEBi-Level
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WATER SUPPLY INCHES3/8
    • WATTAGE620
    • WEIGHT LBS96
    • WIDTH INCHES36
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!