Elkay EZSTLDDWSVRSK EZH2O Water Bottle Refilling Station, Reversible Bi-Level, Non Refrig, VR Bub,SS

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Elkay EZSTLDDWSVRSK EZH2O Water Bottle Refilling Station, Reversible Bi-Level, Non Refrig, VR Bub,SS

Item #: WBB1890639

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,234.00 Save up to 33%
Price: $ 1,502.00
Product Information
Customer Review
Product Q&A
Accessories
Elkay EZSTLDDWSVRSK EZH2O Water Bottle Refilling Station, Reversible Bi-Level ADA Cooler, Non Refrigerated, VR Bubbler, SS

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-rightor the alternate reverse cooler installation
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
Product Compliance
  • ADA
  • UL 399
  • NSF 61
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
    • BRANDElkay
    • COLOR FINISHStainless Steel
    • FILTERNo
    • HEIGHT INCHES44-1/8
    • HERTZ60
    • LENGTH INCHES36-3/4
    • MANUFACTURERS PART NUMBEREZSTLDDWSVRSK
    • NUMBER OF STATIONS2
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERYes
    • VOLTAGE115
    • WIDTH INCHES19
    • FOR OUTDOOR USENo
    • VANDAL RESISTANT UNITNo
    • BOTTLE FILLING ACTIVATION Sensor
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!