Elkay VRCTLDDWSK Vandal-Resistant EZH2O Water Bottle Refilling Station, Bi-Level, Non Refrig., SS

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Elkay VRCTLDDWSK Vandal-Resistant EZH2O Water Bottle Refilling Station, Bi-Level, Non Refrig., SS

Item #: WBB1890616

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,993.00 Save up to 33%
Price: $ 2,012.00
Product Information
Customer Review
Product Q&A
Accessories
Elkay VRCTLDDWSK Vandal-Resistant EZH2O Water Bottle Refilling Station, Bi-Level, Non RefrigeratedStainless

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Pushbutton activation with automatic 20-second shut-off timer on bottle filler
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
Product Compliance:
  • ADA
  • UL 399
  • NSF 61
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBERVRCTLDDWSK
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES36-1/8
    • WIDTH INCHES18-5/8
    • HEIGHT INCHES38-13/16
    • VOLTAGE115
    • HERTZ60
    • FOR OUTDOOR USEYes
    • VANDAL RESISTANT BUBBLERYes
    • GREEN SPECIFICATIONNo
    • VANDAL RESISTANT UNITYes
    • BOTTLE FILLING ACTIVATION Push Button
    • MOUNTING TYPEWall
    • NUMBER OF STATIONS2 (Lower On Right)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!