Master 48" Belt Drive Portable Barrel Fan MAC-48-BDF, 120V, 17200 CFM

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Master 48" Belt Drive Portable Barrel Fan MAC-48-BDF, 120V, 17200 CFM

Item #: WBB2143798

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 475.95
Product Information
Customer Review
Product Q&A
Master 48" Belt Drive Portable Barrel Fan MAC-48-BDF, 120V, 17200 CFM

Master’s MAC-48-BDF Barrel Fan keeps your space feeling cooler by circulating large volumes of air. Great for spaces with or without air conditioning, Master’s 48" Barrel Fan can take the edge off of your monthly energy bill. Circulate some air through before turning on the A/C, or leave the A/C off altogether. The MAC-48-BDF utilizes our quiet belt drive design, which helps prolong the life of the motor. It also features our convenient fold-out wheel design that makes mobility easy and storage simple. Whether it’s a warehouse, garage, barn, or a crowded summer gathering, Master High Capacity Fans are an efficient way to cool all types of spaces. OSHA, ETL, cETL Listed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMaster
    • CFM HIGH17,200
    • CFM LOW10,600
    • WIDTH INCHES21-5/16
    • HEIGHT INCHES50-3/16
    • LENGTH INCHES49-3/16
    • FAN DIAMETER INCHES48
    • WEIGHT LBS84.9
    • MANUFACTURER'S PART NUMBERMAC-48-BDF
    • COLOR FINISHBlack
    • CONSTRUCTIONAll Metal
    • HORSEPOWER1
    • FAN TYPEIndustrial
    • RPM HIGH 430
    • RPM LOW 360
    • PHASE1
    • AMPS9.2
    • HERTZ (HZ)60
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPEOpen Air Over
    • DRIVE TYPEBelt Drive
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVAL / CERTIFICATIONETL & cETL Listed, OSHA Compliant
    • TYPEMobile Drum Fan
    • INCLUDESFan
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET10
    • BLADE TYPEBalanced Steel
    • BLADE QUANTITY4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

48 inch Barrel Fan

Your review: This fan moves a lot of air! Hard to beat it for the price, but there are some issues to be aware of. The wheel attachment to the body of the fan is not sturdy enough to handle the weight of the fan. If you will need to move the fan often this will be an issue. The wheels flex inward and push on the body of the fan. Also the blades appear to be slightly out of balance as the fan will shake a lot when on the slower speed setting. The overall construction of the fan seems a little flimsy and any sort of rough handling would certainly damage it. If treated gently I expect that this fan will function for many years.

Pros: Moves a lot of air. Cheap price. Looks cool with yellow blades and Flat Black body with diamond plate pattern stamped into the sheet metal.

Cons: Fan shakes when on low speed setting(may only be a problem with the fan I received, I only run it on high anyway so it is not much of an issue) The overall construction of the fan seems a little too light, especially how the wheels attach to the body.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!