Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Heritage Wall Mount Kitchen Faucet, 7293.252.002, 2.2 GPM, 12-1/2"H, Chrome

Rollover image to zoom in

Click image to enlarge

American Standard® Heritage Wall Mount Kitchen Faucet, 7293.252.002, 2.2 GPM, 12-1/2"H, Chrome

Item #: WBB917038

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.00 Save up to 42%
Clearance Price: $ 199.95
Product Information
Customer Review
Product Q&A
American Standard® Heritage Wall Mount Kitchen Faucet, 7293.252.002, 2.2 GPM, 12-1/2H, Chrome

Style and substance strike a perfect balance in the kitchen faucet collections from American Standard®. Our kitchen faucets are engineered to look beautiful and function flawlessly. Worry-free, drip-free and built to last, all of our kitchen faucets are covered by our Limited Lifetime Warranty on function and finish.
  • Ceramic disc valves provide a lifetime of smooth handle operation and drip-free performance
  • Durable brass construction for long life
  • Lifetime finish won't tarnish or scratch
  • Limited lifetime warranty for function & finish
  • Brass Gooseneck Spout
  • ADA compliant
  • Choice of metal or porcelain lever handles
  • Product Specifications

      • COLOR FAMILYChrome
      • COLOR FINISHChrome
      • ADA COMPLIANTYes
      • BRANDAmerican Standard®
      • CENTERS INCHES8
      • CONNECTION SIZE INCHES1/2
      • DESCRIPTIONKitchen Faucet
      • FAUCET HOLES2
      • GALLONS PER MINUTE2.2
      • HANDLE STYLEDouble Lever
      • MANUFACTURERS PART NUMBER7293.252.002
      • MOUNTING TYPEWall
      • COLLECTIONHeritage
      • SPOUT HEIGHT INCHES6-7/8
      • SPOUT REACH INCHES9
      • LITERS PER MINUTE8.33
      • LEAD FREE COMPLIANTYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!