Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Hampton Bar Faucet, 2770.732.224, Oil Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

American Standard® Hampton Bar Faucet, 2770.732.224, Oil Rubbed Bronze

Item #: WBB917253

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 38%
Price: $ 184.35
Product Information
Customer Review
Product Q&A
American Standard® Hampton Bar Faucet, 2770.732.224, Oil Rubbed Bronze

Style and substance strike a perfect balance in the kitchen faucet collections from American Standard®. Our kitchen faucets are engineered to look beautiful and function flawlessly. Worry-free, drip-free and built to last, all of our kitchen faucets are covered by our Limited Lifetime Warranty on function and finish.
  • Ceramic Disc Valving assures drip-free for life performance
  • Durable Brass Construction meets Safe Water Drinking Act requirement
  • Limited Lifetime Warranty – Function & Finish
  • Coordinating kitchen faucet available


  • Product Specifications

      • COLOR FINISHOil Rubbed Bronze
      • ADA COMPLIANTYes
      • BRANDAmerican Standard®
      • CENTERS INCHES4
      • CONNECTION SIZE INCHES1/2
      • CONSTRUCTIONBrass
      • DESCRIPTIONBar Faucet
      • FAUCET HOLES3
      • GALLONS PER MINUTE2.2
      • HANDLE STYLEDouble Lever
      • MANUFACTURERS PART NUMBER2770.732.224
      • MOUNTING TYPEDeck
      • COLLECTIONHampton
      • SPOUT HEIGHT INCHES8-3/8
      • SPOUT REACH INCHES6
      • STYLETraditional
      • LITERS PER MINUTE8.33
      • LEAD FREE COMPLIANTYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!