Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LK2477CR, Everyday Bar/Prep Faucet, Chrome, Double Lever Handle

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Elkay LK2477CR, Everyday Bar/Prep Faucet, Chrome, Double Lever Handle

Item #: WBB1510204

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.00 Save up to 45%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Elkay LK2477CR, Everyday Bar/Prep Faucet, Chrome, Double Lever Handle

Practical and smart, the traditional beauty and hard-working functionality of the Everyday collection is on the job whether the task is cooking, entertaining or cleaning up.

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome
    • BRANDElkay
    • CENTERS INCHES4, 8
    • CONSTRUCTIONBrass
    • FAUCET HOLES2
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEDouble Lever
    • MANUFACTURERS PART NUMBERLK2477CR
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES9
    • SPOUT REACH INCHES3-5/8
    • SERIESEveryday
    • LITERS PER MINUTE8.33
    • LEAD FREE COMPLIANTYes
    • FEATURESFaucet
    • OVERALL FAUCET HEIGHT INCHES11-11/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!