Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard 2275505.002 Soft Colony Centerset Lavatory Faucet, Two Lever Handles

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

American Standard 2275505.002 Soft Colony Centerset Lavatory Faucet, Two Lever Handles

Item #: WBB850527

Sold By: globalindustrial.com

Available on or around 04/24/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $95.00 Save up to 38%
Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
American Standard 2275505.002 Soft Colony Centerset Lavatory Faucet, Two Lever Handles

Centerset lavatory faucet features 4 centers, 1/4 turn washerlessceramic disc valve cartridges. Durable cast brass waterways with one-half inch male inlet shanks. Metal body. Color matched underbody. Lever handles. 1.5 gpm/5.7L/min.maximum flow rate. Low Lead Meets NSF Standard 61/Section 9 & Prop 65 lead requirements. Longer Spout provides extended reach into lavatory.Fast and easy one person installation. Faucet drops in from top. Quick spin nuts securefaucet in place. Includes pop up hole and rod and plug button

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard®
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.5
    • HANDLE STYLEDouble Lever
    • MANUFACTURERS PART NUMBER2275505.002
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES1-5/8
    • SPOUT REACH INCHES4-3/16
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

American Standard Faucet

Your review: Good quality, good price.

Pros: quality, price

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed