Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard 7400172H.002 Heritage Centerset Gooseneck Spout, 4" Wrist Blade

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

American Standard 7400172H.002 Heritage Centerset Gooseneck Spout, 4" Wrist Blade

Item #: WBB850510

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $223.00 Save up to 45%
Price: $ 121.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
American Standard 7400172H.002 Heritage Centerset Gooseneck Spout, 4 Wrist Blade

American Standard 7400172H.002 Heritage Centerset Gooseneck Spout, 4 Wrist Blade

Features
  • Rigid gooseneck spout
  • Brass wrist blade handle
  • Red and Blue indexed handles
  • Standard aerator
  • 1/4 Turn Ceramic Disc Valving
  • 5 reach, 9-1/4 overall height, 5-5/16 height to outlet
  • Durable Brass Construction meets Safe Water Drinking Act requirement
  • Commercial 2-yr Limited Warranty
  • Factory Installed Handles
  • Fast, Easy Installation

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard®
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONBrass Handles
    • DRAIN STYLE--
    • FAUCET HOLES2
    • GALLONS PER MINUTE1.5
    • HANDLE STYLEIndexed Double Wrist Blade
    • MANUFACTURERS PART NUMBER7400172H.002
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES5-5/16
    • SPOUT REACH INCHES5
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!