Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 754LF-SS, Victorian Single Handle Centerset Lavatory Faucet W/Riser, Stainless

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Delta 754LF-SS, Victorian Single Handle Centerset Lavatory Faucet W/Riser, Stainless

Item #: WBB1229261

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $568.00 Save up to 36%
Price: $ 362.95
Product Information
Customer Review
Product Q&A
Delta 754LF-SS, Victorian Single Handle Centerset Lavatory Faucet W/Riser, Stainless

Full collection carries old world charm through an entire home. Soft curves offer a timeless design. Unique channel style spout design. Single lever design for ease of operation and control. Overall 5 1/8 long, 13 3/8 high. Single hole installation.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES13-3/8
    • COLOR FAMILYSteel
    • COLOR FINISHStainless
    • BRANDDelta
    • CENTERS INCHES4
    • CONNECTION SIZE INCHES1/2
    • DRAIN STYLE--
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.5
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBER754LF-SS
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES8-1/2
    • SPOUT REACH INCHES5-1/8
    • VALVE TYPECeramic Valve
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes
    • WATERSENSE CERTIFIEDYes
    • MEETS CALGREEN STANDARDSYes
    • SERIESVictorian
    • NUMBER OF FAUCET HANDLES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!