Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Berwick 1-Control MoNoblock Faucet, 7430.101.002, 6-5/8"H, Chrome

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

American Standard® Berwick 1-Control MoNoblock Faucet, 7430.101.002, 6-5/8"H, Chrome

Item #: WBB916986

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $308.00 Save up to 42%
Price: $ 178.20
Product Information
Customer Review
Product Q&A
American Standard® Berwick 1-Control MoNoblock Faucet, 7430.101.002, 6-5/8H, Chrome

The Berwick™ Collection from American Standard® ties fluid elegance with defined precision to complete this full line of bathroom faucets. With ribbon-like style, this collection remains steadily classic, yet is reminiscent of sleek, streaming design. Berwick¬ís contemporary, but subtle flair is sure to bring a renewed look to any bathroom. Speed Connect from® American Standard - the pre-assembled drain that makes American Standard the easiest brand bathroom faucet to install.
  • Washerless ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Adjustable hot limit safety stop protects from accidental scalding
  • Exclusive Speed Connect metal drain Fewer Parts -- Installs in less time No Adjustments -- Seals the first time and every time Flexible stainless steel cable -- installs effortlessly in tight spaces
  • Lifetime finish won't tarnish or scratch /Coordinating Bath/Shower & Deck Mount Tub Filler available
  • ADA Approved metal lever handle
  • Water Conserving 1.5gpm/5.7Lmin pressure-compensating aerator

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDAmerican Standard®
    • CENTERS INCHES--
    • CONNECTION SIZE INCHES3/8
    • DECK PLATE INCHES6-3/16
    • DESCRIPTIONBathroom Faucet
    • DRAIN STYLEPop-Up
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.5
    • HANDLE STYLESingle Lever
    • MANUFACTURERS PART NUMBER7430.101.002
    • MOUNTING TYPEDeck
    • COLLECTIONBerwick
    • SPOUT HEIGHT INCHES2-7/8
    • SPOUT REACH INCHES4-3/8
    • STYLECasual
    • WATERSENSE CERTIFIEDYes
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!