Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK804F

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Elkay, Commercial Faucet, LK804F

Item #: WBB380500

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.00 Save up to 22%
Price: $ 294.95
Product Information
Customer Review
Product Q&A
Elkay Commercial Faucet, LK804F

EXECUTIVE LAV FAUCET, 1 hole, 2 handle(s), lever handle, 5.3125 spout reach, 3.1250 spout height
  • Brass
  • Dual Lever
Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • DECK PLATE INCHES--
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE2.2
    • HANDLE LENGTH INCHES--
    • HANDLE STYLEFancy
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERLK804F
    • MOUNTING TYPEDeck
    • OVERALL HEIGHT INCHES4-3/16
    • POWER SUPPLY--
    • PULLOUT SPRAY4
    • SPOUT HEIGHT INCHES3-1/8
    • SPOUT REACH INCHES5-5/16
    • STYLE--
    • WEIGHT LBS6
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!