Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan EAF-275-ISM-IC Sink Faucet
See all 5 items in product family

Sloan EAF-275-ISM-IC Sink Faucet

Item #: WBB252535

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $904.60 Save up to 35%
Price: $ 588.00
Product Information
Customer Review
Product Q&A
Sloan EAF-275-ISM-IC

Solar Powered, Sensor Activated Electronic Hand Washing Faucet for Hot and Cold Water Operation with Integral Spout Temperature Mixer and i.q. Click Feature

  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • Includes 6 VDC Lithium Battery Back-up Power Source
  • Integral Spout Mixer
  • i.q.-click feature
  • Magnetic Solenoid Valve
  • Solar Powered
  • Appropriate Mounting Hardware included
  • Automatic Self-adapting Sensor Technology

Product Specifications

    • HEIGHT INCHES4.34, 5.348
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES--
    • CONSTRUCTIONDie-Cast Metal
    • DECK PLATE INCHES--
    • DRAIN STYLE--
    • FAUCET HOLES1
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESolar Powered Sensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBEREAF-275-ISM-IC
    • MOUNTING TYPEDeck
    • POWER SUPPLY6 VDC Plug-In
    • SPOUT HEIGHT INCHES5-1/8
    • SPOUT REACH INCHES4-11/32
    • STYLEIntergal Spout Mixer W/IQ Click
    • WEIGHT LBS5
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed