Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan EBF187 8 ADM Sink Faucet
See all 59 items in product family

Sloan EBF187 8 ADM Sink Faucet

Item #: WBB252643

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,204.00 Save up to 35%
Price: $ 782.60
Product Information
Customer Review
Product Q&A
Sloan EBF187 8 ADM Chrome

Battery Powered, Sensor Activated Electronic Hand Washing Faucet with Metal Throat Plate, for Tempered or Hot/Cold Water Operation with 8" Trim Plate and Above Deck Mechanical Mixing Valve

  • Above Deck Mechanical Mixing Valve
  • Trim Plate for 8" Center-set Sink

Product Specifications

    • HEIGHT INCHES5.75
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES8
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES8
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBEREBF-187-8-ADM
    • MOUNTING TYPEDeck
    • POWER SUPPLY(4) C Alkaline
    • SPOUT HEIGHT INCHES5-3/4
    • SPOUT REACH INCHES5-1/8
    • STYLEAbove Deck Mixing Valve
    • WEIGHT LBS8.7
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed