Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF80 4 P BDT Sink Faucet
See all 45 items in product family

Sloan ETF80 4 P BDT Sink Faucet

Item #: WBB252537

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $906.60 Save up to 35%
Price: $ 590.00
Product Information
Customer Review
Product Q&A
Sloan ETF80 4 P BDT Chrome

Sensor Activated Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Plug-In Transformer with Below Deck Thermostatic Mixing Valve.

  • Trim Plate for 4" Center-Set Sink
  • Below Deck Thermostatic Mixing Valve
  • Plug-in Transformer furnished with ETF-233

Product Specifications

    • HEIGHT INCHES5.75
    • COLOR FAMILYBlack
    • COLOR FINISHBlack/Chrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES4
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERETF-80-4-P-BDT
    • MOUNTING TYPEDeck
    • POWER SUPPLY120VAC/24VAC Transformer
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES5-1/8
    • STYLEBelow Deck Thermo Mixer
    • WEIGHT LBS9.2
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed