Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF-800-B Sink Faucet
See all 50 items in product family

Sloan ETF-800-B Sink Faucet

Item #: WBB252874

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,087.15 Save up to 35%
Price: $ 706.65
Product Information
Customer Review
Product Q&A
Sloan ETF-800-B

Wall Mounted, Sensor Activated Electronic Hand Washing Faucet for Tempered or Hot/Cold Water Operation. Box Mount

  • Box Mount, Box Transformer
  • Sensor Range Adjustment Screw
  • Optional 0.5 gpm 1" Lpm Max. Spray Head included
  • Spray Head with Pressure Compensating Flow Control
  • Modular Quick-Release Sensor and Solenoid Connections
  • Bak-Chek Tee for Hot Cold Supply
  • Splash-proof Circuit Control Module
  • User Friendly Variable Time Out Settings
  • Filtered Solenoid Valve with serviceable "Y" Strainer Filter
  • 1" VAC 24 VAC Transformer specify Plug-in or Box Mount
  • Trim Plate with Anti-Rotation Pin specify 4" or 8"
  • Metal Jacketed Wire Protection for Sensor and Solenoid Leads
  • Box Mount
  • Troubleshooting LED Indicator Lights
  • Box Mount,Box Transformer

Product Specifications

    • HEIGHT INCHES--
    • COLOR FAMILYChrome
    • COLOR FINISH--
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES--
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES--
    • DRAIN STYLE--
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERETF-800-B
    • MOUNTING TYPEWall
    • POWER SUPPLYBox Mount Transformer
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES6-23/32
    • STYLEFaucet Only
    • MIXING VALVENot Included
    • LITERS PER MINUTE5.7
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result