Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF-880-4-B-ADM CP Sink Faucet
See all 45 items in product family

Sloan ETF-880-4-B-ADM CP Sink Faucet

Item #: WBB252570

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,039.25 Save up to 35%
Price: $ 675.51
Product Information
Customer Review
Product Q&A
Sloan ETF-880-4-B-ADM CP

Sensor Activated Electronic Hand Washing Faucet with Metal Throat Plate, for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Box Mount with Above Deck Mechanical Mixing Valve

  • Box Mount
  • Splash-proof Circuit Control Module
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • Sensor Range Adjustment Screw
  • Box Mount, Box Transformer
  • Trim Plate with Anti-Rotation Pin specify 4" or 8"
  • Modular Quick-Release Sensor and Solenoid Connections
  • User Friendly Variable Time Out Settings
  • Chrome Plated Metal Throat Plate
  • Bak-Chek Tee for Hot Cold Supply
  • Metal Jacketed Wire Protection for Sensor and Solenoid Leads
  • Troubleshooting LED Indicator Lights
  • Above Deck Mechanical Mixing Valve
  • Filtered Solenoid Valve with serviceable "Y" Strainer Filter
  • 1" VAC 24 VAC Transformer specify Plug-in or Box Mount
  • Trim Plate for 4" Centerset Sink
  • Box Mount,Box Transformer

Product Specifications

    • HEIGHT INCHES5.75
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES4
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERETF-880-4-B-ADM CP
    • MOUNTING TYPEDeck
    • POWER SUPPLYBox Mount Transformer
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES5-1/8
    • STYLEAbove Deck Mixing Valve
    • WEIGHT LBS9.7
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!