Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF-880-4-LT CP Sink Faucet
See all 50 items in product family

Sloan ETF-880-4-LT CP Sink Faucet

Item #: WBB252485

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $718.80 Save up to 35%
Price: $ 467.22
Product Information
Customer Review
Product Q&A
Sloan ETF-880-4-LT CP

Sensor Activated Electronic Hand Washing Faucet with Metal Throat Plate, for Tempered or Hot/Cold Water Operation with 4" Trim Plate. Less Transformer

  • Metal Jacketed Wire Protection for Sensor and Solenoid Leads
  • Bak-Chek Tee for Hot Cold Supply
  • Vandal Resistant Spray Head with Pressure Compensating Flow Control
  • User Friendly Variable Time Out Settings
  • Sensor Range Adjustment Screw
  • Trim Plate with Anti-Rotation Pin specify 4" or 8"
  • Troubleshooting LED Indicator Lights
  • Modular Quick-Release Sensor and Solenoid Connections
  • Trim Plate for 4" Centerset Sink
  • Less Transformer
  • Chrome Plated Metal Throat Plate
  • Filtered Solenoid Valve with serviceable "Y" Strainer Filter
  • Splash-proof Circuit Control Module
  • 1" VAC 24 VAC Transformer specify Plug-in or Box Mount

Product Specifications

    • HEIGHT INCHES5.75
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES--
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES1
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERETF-880-4-LT CP
    • MOUNTING TYPEDeck
    • POWER SUPPLYLess Transformer
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES5-1/8
    • STYLEFaucet Only
    • WEIGHT LBS5.2
    • MIXING VALVENot Included
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!