Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan SF-2300-BDM Sink Faucet
See all 45 items in product family

Sloan SF-2300-BDM Sink Faucet

Item #: WBB252718

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $524.60 Save up to 35%
Price: $ 341.95
Product Information
Customer Review
Product Q&A
Sloan SF-2300-BDM

Sensor Activated, Electronic, 4 inch Centerset Hand Washing Faucet for Tempered or Hot/Cold Water Operation. 6 VDC Plug-in Transformer Powered with Battery Backup with Below Deck Mechanical Mixing Valve.

  • 6 VDC Plug-in Transformer Model SF-2300 only
  • Bak-Chek Tee for Hot Cold Supply
  • Aerator Spray Head
  • Splash-proof Circuit Control Module
  • Filtered Solenoid Valve with serviceable Strainer Filter
  • 24" Long Flex Hose
  • Includes appropriate Mounting Hardware
  • 36" Long Sensor Cable
  • Includes Four 4 AA-size Batteries
  • Below Deck Mechanical Mixing Valve
  • Adjustable Infrared Sensor Range

Product Specifications

    • HEIGHT INCHES4.70, 4.7031
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES4
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES4
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERSF-2300-BDM
    • MOUNTING TYPEDeck
    • POWER SUPPLY6 VDC Plug-in
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES4-39/64
    • STYLEBelow Deck Mixing Valve
    • WEIGHT LBS5.1
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed