Take 15% off your entire order!

Offer applied at checkout

Krowne 15-3XXL - Royal Series 4" Center Deck Mount Faucet Body

Krowne 15-3XXL - Royal Series 4" Center Deck Mount Faucet Body

Item #: WBB2169954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$139.00 up to 50% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krowne 15-3XXL - Royal Series 4" Center Deck Mount Faucet Body, Low Lead

Features:

  • Krowne Royal Series Faucet Body
  • Deck-Mounted
  • 4" Centers
  • No Spout
  • Removable Cartridge Valve Assembly
  • NSF and CSA compliant (Best)
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


Product Specifications

  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDKrowne
  • CENTERS INCHES4
  • CONSTRUCTIONBrass
  • FAUCET HOLES2
  • GALLONS PER MINUTE--
  • HANDLE STYLEPaddle
  • MANUFACTURERS PART NUMBER15-3XXL
  • MOUNTING TYPEDeck Mount
  • SPOUT REACH INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krowne 15-4XXL - Royal Series 4" Center Raised Deck Mount Faucet Body

Item #: B2169782

Not Yet Rated

Usually ships in 1 to 4 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne 15-3XXL - Royal Series 4" Center Deck Mount Faucet Body

Krowne 15-3XXL - Royal Series 4" Center Deck Mount Faucet Body

Item #: WBB2169954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant