Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16" Splash Mounted Swing Spout, 8" O.C.
See all 38 items in product family

16" Splash Mounted Swing Spout, 8" O.C.

Item #: WBB568823

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 42%
Price: $ 158.95
Product Information
Customer Review
Product Q&A
Accessories
Faucet, Splash-Mounted, 8" O.C., 4" H, 18 x 4 x 4

Features:

  • Faucet
  • Splash-Mounted
  • 8" O.C.
  • 16" Spout

Product Specifications

    • HEIGHT INCHES4
    • COLOR FINISHSilver
    • ADA COMPLIANTNo
    • BRANDAdvance Tabco, Inc.
    • CENTERS INCHES8
    • CONSTRUCTIONSteel
    • FAUCET HOLES2
    • GALLONS PER MINUTE2
    • HANDLE STYLEDouble Lever
    • INLET CONNECTION--
    • MANUFACTURERS PART NUMBERK-119
    • MOUNTING TYPEWall
    • SPOUT HEIGHT INCHES4
    • SPOUT REACH INCHES18
    • TYPESplash Mounted
    • WALL PLATE INCHES--
    • LITERS PER MINUTE7.57
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!