Food Service Faucets
Brand
Length
Material
Depth
Height
Color
Price
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
ADA Compliant
Yes
Centers
1-1/8 in
Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
Spout Reach
12 in
ADA Compliant
Yes
Krowne Royal Series Wall Mount Electronic Sensor Faucet with 4-1/2" Double Bend Spout, Satin Finsh
Gallons per Minute
2.2 gal/min
Centers
4 in
Mounting Location
Wall
Handle Style
Paddle
Gallons per Minute
1.8 gal/min
ADA Compliant
Yes
Centers
8 in
T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck
Handle Style
Lever
Gallons per Minute
2.2 gal/min
Spout Reach
5-3/4 in
ADA Compliant
Yes
T&S Brass B-0133-01 Easyinstall Pre-Rinse Unit With Wall Bracket, Add-On Faucet & Hose
Handle Style
Three Levers W/Spray
Gallons per Minute
1.42 gal/min
Spout Reach
14 in
ADA Compliant
No