Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Commercial Faucet, LK810GN04T6

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Elkay, Commercial Faucet, LK810GN04T6

Item #: WBB380608

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $226.00 Save up to 22%
Price: $ 176.95
Product Information
Customer Review
Product Q&A
Accessories
Elkay Commercial Faucet, LK810GN04T6

DECK MNT CONCEAL WS, GN 4IN SP, 3 hole, 2 handle(s), 6 wristblade handle, 3.6250 spout reach, 8.8750 spout height
  • Brass
  • Dual Lever
Three hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES4.38
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDElkay
    • CENTERS INCHES8
    • CONSTRUCTIONChrome
    • FAUCET HOLES3
    • GALLONS PER MINUTE2.2
    • HANDLE STYLEWrist Blade
    • INLET CONNECTION1/2
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES6-3/16
    • SPOUT REACH INCHES3-5/8
    • WALL PLATE INCHES6
    • WEIGHT LBS6.5
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!