Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF500 P BDT Utility Faucet
See all 8 items in product family

Sloan ETF500 P BDT Utility Faucet

Item #: WBB252561

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,102.05 Save up to 35%
Price: $ 717.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Sloan ETF500 P BDT Chrome

Back Mounted, Sensor Activated Electronic Gooseneck Hand Washing Faucet for Tempered or Hot/Cold Water Operation. Plug-In Transformer with Below Deck Thermostatic Mixing Valve.

  • Plug-in Transformer furnished with ETF-233
  • Below Deck Thermostatic Mixing Valve

Product Specifications

    • HEIGHT INCHES10-1/4
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES--
    • CERTIFICATIONS--
    • CONSTRUCTION--
    • DECK PLATE INCHES--
    • DESCRIPTION--
    • FAUCET HOLES1
    • GALLONS PER MINUTE2.2
    • HANDLE STYLESensor
    • HOSE LENGTH--
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBER3365235
    • MOUNTING TYPEBack
    • POWER SUPPLYPlug-In Transformer
    • SPOUT HEIGHT INCHES6-1/8
    • SPOUT REACH INCHES4-9/16
    • SPOUT TYPE--
    • SPRAY HEAD--
    • STYLEBelow Deck Thermo Mixing Valve
    • SURGICAL BEND SPOUTNo
    • TRANSFORMER TYPEPlug-in Transformer
    • TYPEScrub & Laboratory
    • WEIGHT LBS9.5
    • LEAD FREE COMPLIANTYes
    • LITERS PER MINUTE8.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed