Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1731500 3/8" Plastic Split Escutcheon - Pkg Qty 120

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Wal-Rich® 1731500 3/8" Plastic Split Escutcheon - Pkg Qty 120

Item #: WBB1369826

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.40 Save up to 28%
$0.70 each

Sold in packages of 120

Price: $84.00
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1731500 3/8" Plastic Split Escutcheon

Plastic split Escutcheon

Product Specifications

    • COLOR FINISHChrome
    • BRANDWal-Rich
    • MANUFACTURERS PART NUMBER1731500
    • SIZE3/8" IPS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!