Take 15% off your entire order!

Offer applied at checkout

T&S Brass 063X 14" Swing Nozzle

T&S Brass 063X 14" Swing Nozzle

Item #: WBB344773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$46.20 up to 42% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T&S Brass 063X Swing Nozzle - 14" Length, 5" Clearance

Features:
  • Length: 14" (356 mm)
  • Clearance: 5" (127 mm)
  • Nozzle tip has male threads with stream regulator


Product Specifications

  • HEIGHT INCHES7-3/4
  • COLOR FINISHChrome
  • BRANDT&S Brass
  • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
  • CONSTRUCTIONChrome Plated Brass
  • DESCRIPTIONSwing Nozzle
  • GALLONS PER MINUTE--
  • INLET CONNECTION--
  • MANUFACTURERS PART NUMBER063X
  • PACKAGE QUANTITY1
  • SPOUT HEIGHT INCHES5
  • SPOUT REACH INCHES14
  • TYPESteam Regulator Outlet
  • WALL BRACKET INCLUDED--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass 063X 14" Swing Nozzle

T&S Brass 063X 14" Swing Nozzle

Item #: WBB344773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant