T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet

Item #: WBB344743

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $262.00 Save up to 36%
Price: $ 168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
T&S Brass B-0665-BSTP Service Sink Faucet - Polished Chrome

Features:
  • Service Sink Faucet - Polished Chrome
  • Built in screwdriver stops
  • 8" (203 mm) centers adjustable from 7-3/4" (197 mm) to 8-1/4" (210 mm)
  • 2-3/8" (60 mm) clearance from wall to center line of faucet
  • 8-7/8" (225 mm) from wall to center of outlet
  • Polished chrome plated finish
  • Vacuum breaker nozzle with 3/4" garden hose thread and pail hook
  • Top support wall brace
  • 1/2" NPT female inlet
  • Includes spring checks

Product Specifications

    • HEIGHT INCHES14-3/8
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTYes
    • addon_typeFaucet
    • BRANDT&S Brass
    • CENTERS INCHESAdj. 7-3/4 - 8-1/4
    • CERTIFICATIONSASME A112.18.1 / CSA B125.1, NSF/ANSI 61
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES2
    • GALLONS PER MINUTE--
    • HANDLE STYLEDouble
    • HOSE LENGTH--
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0665-BSTP
    • MOUNTING TYPEWall
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES--
    • SPOUT REACH INCHES6-1/2
    • TYPEPot & Kettle Filler
    • WALL PLATE INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $15.00 with this comparable product +
Item #: WBB2169703
globalindustrial.com
Ships same day.
(1)
$153.95