Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mueller 05760 2 In. X 1-1/2 In. X 2 In. PVC Sanitary Tee Reducing - All Hub

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Mueller 05760 2 In. X 1-1/2 In. X 2 In. PVC Sanitary Tee Reducing - All Hub

Item #: WBB1920307

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 75 ($253.50)

List Price: $11.99 Save up to 72%
Price: $3.38
Product Information
Customer Review
Product Q&A
Mueller 05760 2 In. X 1-1/2 In. X 2 In. PVC Sanitary Tee Reducing - All Hub

Streamline® PVC DWV Fittings are manufactured to exact specifications to ensure the best fit in the industry. Each fitting delivers excellent rigidity and smooth interior walls to improve flow, inhibit scaling and provide superior resistance to chemicals and corrosion. Our stringent quality control protocols guarantee that our fittings fit and perform flawlessly, piece after piece. All fittings are packaged in standard industry carton quantities and dimensions, and utilize an intuitive, easily interpreted style numbering system.

Features:
  • For use in non-pressurized drain, waste and vent sanitary systems
  • Smooth, consistent interior walls provide for full flow and increased resistance to corrosion and scaling
  • Superior resistance to chemicals and corrosion
  • Uniform interior and exterior
  • Made to applicable ASTM D2665, F1498, D331, D1784
  • Meets NSF 14 Standards

Product Specifications

    • BRANDMueller
    • CONNECTION TYPEAll Hub
    • FITTING TYPESanitary Tee Reducing
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER05760
    • PACKAGE QUANTITY75
    • POINT OF ORIGINDomestic
    • SIZE2 x 1-1/2 x 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!