Aluminum Schedule 40 Pipe Nipple 1-1/4 X 4-1/2 Npt Male - Pkg Qty 30
See all 118 items in product family

Aluminum Schedule 40 Pipe Nipple 1-1/4 X 4-1/2 Npt Male - Pkg Qty 30

Item #: WBB291941

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.50 each

Sold in packages of 30

Price: $105.00
Product Information
Customer Review
Product Q&A
Merit Aluminum Schedule 40 Pipe Nipple 1-1/4 x 4-1/2 NPT Male

Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.

Product Specifications

    • LENGTH INCHES4-1/2
    • BRANDMerit Brass
    • CONNECTION TYPEMNPT
    • FITTING TYPENipple
    • CONNECTIONNPT Male
    • CONSTRUCTIONAluminum - Sch 40
    • MANUFACTURERS PART NUMBER8020-450
    • PACKAGE QUANTITY30
    • SIZE1-1/4
    • STYLEDomestic
    • TYPESchedule 40
    • DIAMETER INCHES1-1/4
    • LEAD FREE COMPLIANTYes
    • SCHEDULE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed