Aluminum Schedule 40 Pipe Nipple 3/4 X 5 Npt Male - Pkg Qty 25
See all 118 items in product family

Aluminum Schedule 40 Pipe Nipple 3/4 X 5 Npt Male - Pkg Qty 25

Item #: WBB291905

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.56 each

Sold in packages of 25

Price: $89.00
Product Information
Customer Review
Product Q&A
Merit Aluminum Schedule 40 Pipe Nipple 3/4 x 5 NPT Male

Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.

Product Specifications

    • LENGTH INCHES5
    • BRANDMerit Brass
    • CONNECTION TYPEMNPT
    • FITTING TYPENipple
    • CONNECTIONNPT Male
    • CONSTRUCTIONAluminum - Sch 40
    • MANUFACTURERS PART NUMBER8012-500
    • PACKAGE QUANTITY25
    • SIZE3/4
    • STYLEDomestic
    • TYPESchedule 40
    • DIAMETER INCHES3/4
    • LEAD FREE COMPLIANTYes
    • SCHEDULE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed