Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 In. Dresser™ Style 38 Plain. Coupling

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

3 In. Dresser™ Style 38 Plain. Coupling

Item #: WBB1370034

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $146.21 Save up to 25%
Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2801316 3" Style 38 Plain Coupling

All style 38's feature a fusion-bonded epoxy coating to prevent corrosion, except for steam couplings (red shop coat). All style 38's have corrosion-resistant alloy bolts and nuts (5/8" x 8 1/4"). Wal-Rich stocks all style 38's with 5" long middle rings (the body of the coupling)

Product Specifications

    • LENGTH INCHES8
    • HEIGHT INCHES8'
    • BRANDDresser™
    • CONNECTION TYPECompression
    • MAXIMUM TEMPERATURE212° F
    • FITTING TYPEDresser Coupling - Style 38
    • CONSTRUCTIONSteel Middle Ring & Ductile Iron Followers
    • MANUFACTURERS PART NUMBER2801316
    • OUTSIDE DIAMETER INCHES3-1/2
    • PACKAGE QUANTITY1
    • SIZE3
    • TYPE OF GASKETPlain Grade 27 Buna-S Gasket
    • BOLTS DIAMTER X LENGTH5/8 x 6
    • MIDDLE RING THICKNESS INCHES1/8
    • APPLICATIONWater, Salt Water
    • WORKING PRESSURE RATING982 PSI
    • BOLT COATINGDresser Shop Coat
    • STOCK TYPENon-Stock
    • PIPE CONSTRUCTIONSteel Pipe
    • NUMBER OF BOLTS & NUTS3
    • BODY COATINGFusion-Bonded Epoxy "Al-Clad" Coating
    • BOLT TYPECorrosion Resistant Dresserloy Steel Track Head Bolt
    • MIDDLE RING LENGTH INCHES5

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

As advertised

Your review: Solid product. Fast delivery.

Is this review helpful?

Great Product

Your review: Very sturdy product great very repairs

Pros: study

Cons: not cheap

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!