Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/4 In. Dresser™ Style 90 Couplings For Steam

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

1-1/4 In. Dresser™ Style 90 Couplings For Steam

Item #: WBB1370247

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.21 Save up to 26%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2814408 1-1/4" Style 90 Couplings For Steam

Carded fiberglass. Withstands temperatures to 1200°. Good for industrial & commercial steam. Max Temp: 1200° applications.

Product Specifications

    • LENGTH INCHES5-7/8
    • HEIGHT INCHES3
    • BRANDDresser™
    • CONNECTION TYPECompression
    • MAXIMUM TEMPERATURE1200° F
    • FITTING TYPEDresser Coupling - Style 90
    • CONSTRUCTIONRugged Iron
    • MANUFACTURERS PART NUMBER2814408
    • OUTSIDE DIAMETER INCHES1-11/16
    • PACKAGE QUANTITY1
    • SIZE1-1/4
    • TYPE OF GASKETHigh Temperature Carded Fibberglass Gasket
    • GASKET RETAINER CUP MATERIALCold-Rolled Carbon Steel
    • APPLICATIONLow Pressure Steam
    • WORKING PRESSURE RATING50 PSI
    • STOCK TYPENon-Stock
    • PIPE CONSTRUCTIONSteel Pipe
    • BODY COATINGBlack Shop Coat
    • END NUT MATERIALHigh Grade Iron
    • MIDDLE RING LENGTH INCHES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!