Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 1/4 In. X 3 In. Standard Black Steel Continuous Weld Nipple

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Anvil 1/4 In. X 3 In. Standard Black Steel Continuous Weld Nipple

Item #: WBB451754

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 52 ($59.80)

Price: $1.15
Product Information
Customer Review
Product Q&A
Anvil 1/4X3 Std Blk Steel Cw Nipple
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

    • LENGTH INCHES3
    • BRANDAnvil
    • CONNECTION TYPEMNPT
    • FITTING TYPEPipe Nipple
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER0330006008
    • PACKAGE QUANTITY52
    • POINT OF ORIGINDomestic
    • SIZE1/4
    • TYPECW
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!