Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 3 In. X 6-1/2 In. Extra Heavy Black Steel Continuous Weld Nipple
See all 8 items in product family

Anvil 3 In. X 6-1/2 In. Extra Heavy Black Steel Continuous Weld Nipple

Item #: WBB452178

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
Anvil 3X6-1/2 Xh Blk Steel Cw Nipple
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

    • LENGTH INCHES6-1/2
    • BRANDAnvil
    • CONNECTION TYPEMNPT
    • FITTING TYPEExtra Heavy Pipe Nipple
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER0330546201
    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE3
    • TYPECW
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!