Brass
Availability
Special Price
Size
Brand
Type
Length
Material
Height
Color
Price
Package Quantity
1
Material
Brass
Size
1 X 1/2 in
Package Quantity
1
Connection Style
MNPT X FNPT
Point Of Origin
Import
Size
3/4 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
Size
3/4 X 1/2 in
Package Quantity
1
Connection Style
MNPT X FNPT
Point Of Origin
Import
1/2 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
1/2 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic
Size
1-1/2 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
1-1/4 In. X 4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import
Size
1-1/4 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Import
1-1/2 In. X 4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Import
Size
1-1/2 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Import
Size
1-1/4 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
1/2 In. X 1-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
1/2 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic
Brass 125 Lb Lead Free Fitting 2" X 1-1/2" Hex Bushing Npt Male X Female - Pkg Qty 10
Size
2 X 1-1/2 in
Package Quantity
10
Connection Style
MNPT X FNPT
Point Of Origin
Import
1-1/2 In. X Close Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
1-1/2 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic
Size
3/4 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
Size
3/4 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Import
2-1/2 In. X Close Lead Free Red Brass Pipe Nipple - 140 PSI - Domestic - Pkg Qty 10
Size
2-1/2 in
Package Quantity
10
Connection Style
MNPT
Point Of Origin
Domestic
Size
3/8 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
1 In. X 1-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
1 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic
Size
2 in
Package Quantity
10
Connection Style
MNPT
Point Of Origin
Domestic
Size
1 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
Size
1 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
Size
1/2 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
Size
1 in
Package Quantity
1
Connection Style
FNPT
Point Of Origin
Import
3/4 In. X 2-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
3/4 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic
1/2 In. X 1-1/8 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic
Size
1/2 in
Package Quantity
1
Connection Style
MNPT
Point Of Origin
Domestic
Brass 125 Lb Lead Free Fitting 1/2" Square Head Solid Plug Npt Female - Pkg Qty 24
Size
1/2 in
Package Quantity
24
Connection Style
FNPT
Point Of Origin
Import
Size
1/8 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
Size
1/4 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
Size
4 in
Package Quantity
5
Connection Style
MNPT
Point Of Origin
Domestic
Size
1-1/2 in
Package Quantity
10
Connection Style
MNPT
Point Of Origin
Domestic
Size
1/4 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
Size
2 in
Package Quantity
10
Connection Style
MNPT
Point Of Origin
Domestic
Size
1/4 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
Size
1/2 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Domestic
Size
3 in
Package Quantity
5
Connection Style
MNPT
Point Of Origin
Domestic
Size
1-1/2 in
Package Quantity
10
Connection Style
MNPT
Point Of Origin
Domestic
Size
1/4 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Domestic
Size
1/4 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Import
Size
3 in
Package Quantity
5
Connection Style
MNPT
Point Of Origin
Domestic
Size
1/2 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Domestic
Size
3/4 in
Package Quantity
25
Connection Style
MNPT
Point Of Origin
Domestic
Size
3/8 x 1/2 in
Package Quantity
6
Material
Lead Free Brass
Length
2-5/8 in
Size
3/4 in
Package Quantity
1
Connection Style
MNPT X Push Connect
Material
Lead Free Brass